Zoro Homepage

Scales, 12" Scholastic Engineers' Scale

  • Mfr # TS-657

  • Zoro # G2115664


product price: $8.15
/ea
Sold in multiples of 6 for $48.90

Key Features

Overall Width
2.25
Overall Height
0.88
Overall Length
15
Length
15
Weight
0.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-657
Zoro #
G2115664
UPC #
088359009677
Country of Origin
China

Dimensions

Overall Width
2.25
Overall Height
0.88
Overall Length
15
Length
15
Width
2.25
Size
12
Height
0.88

Details

Item
Scales,12" Scholastic Engineers Scale
Weight
0.19
Demographic
Adult
Color
White

Description

Scales,12 In. Scholastic Engineers Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.