Zoro Homepage

Scissors, 5" Kids 2-Pack - Blunt

  • Mfr # 13168

  • Zoro # G2113783


product price: $3.59
/ea
Sold in multiples of 12 for $43.08

Key Features

Color
Neon Colors
Handle Material
Plastic
Blade Material
Stainless Steel
Handle Color
Assorted
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13168
Zoro #
G2113783
UPC #
073577131682
Country of Origin
China

Dimensions

Width
3.5
Length
7
Height
0.75
Size
5

Details

Item
Scissors,5" Kids 2 pcs.,Blunt
Color
Neon Colors
Handle Material
Plastic
Blade Material
Stainless Steel
Handle Color
Assorted
Material
Stainless Steel
Number of Pieces
2
Includes
2
Weight
0.15
Demographic
Kids - Ages 5 - 11

Description

Scissors,5 In. Kids 2 pcs.,Blunt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.