Zoro Homepage

Scissors, 5" Kids 2-Pack - Pointed

  • Mfr # 13132

  • Zoro # G2113713


product price: $3.49
/ea
Sold in multiples of 12 for $41.88

Key Features

Color
Neon Colors
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Color
Assorted
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13132
Zoro #
G2113713
UPC #
073577131323
Country of Origin
China

Dimensions

Height
0.75
Width
3.63
Length
7.13
Size
5

Details

Item
Scissors,5" Kids 2 pcs.,Pointed
Color
Neon Colors
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Color
Assorted
Number of Pieces
2
Material
Stainless Steel
Includes
2
Demographic
Kids - Ages 5 - 11
Weight
0.13

Description

Scissors,5 In. Kids 2 pcs.,Pointed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.