Zoro Homepage

Scissors, 5" Kids Non-Stick Hard Handle - Blunt Scissor

  • Mfr # 15984

  • Zoro # G2113695


product price: $4.49
/ea
Sold in multiples of 12 for $53.88

Key Features

Color
Assorted
Blade Material
Titanium
Handle Color
Assorted
Width
2.88
Length
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15984
Zoro #
G2113695
UPC #
73577159846
Country of Origin
China

Dimensions

Width
2.88
Length
0.5
Height
7.25
Size
5

Details

Item
Scissors,5" Kids Non-Stick Hard Hand le
Color
Assorted
Blade Material
Titanium
Handle Color
Assorted
Material
Non-Stick
Demographic
Kids - Ages 5 - 11
Weight
0.92

Description

Scissors,5 In. Kids Non-Stick Hard Hand le

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.