Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, 5" Kids Plastic Handle with Anti-Microbial - Blunt

  • Mfr # 14606

  • Zoro # G2113546


product price: $3.79
/ea
Sold in multiples of 12 for $45.48

Key Features

Color
Neon Colors
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Color
Assorted
Length
7.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14606
Zoro #
G2113546
UPC #
073577146068
Country of Origin
China

Dimensions

Length
7.38
Height
0.5
Width
2.88
Size
5

Details

Item
Scissors,5" Kids Plastic Hand le w/An
Color
Neon Colors
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Color
Assorted
Weight
0.09
Demographic
Kids - Ages 5 - 11

Description

Scissors,5 In. Kids Plastic Hand le w/An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.