Zoro Homepage

Scissors, 5" Kids Plastic Handle with Anti-Microbial - Pointed

  • Mfr # 14607

  • Zoro # G2113528


product price: $4.19
/ea
Sold in multiples of 12 for $50.28

Key Features

Color
Neon Colors
Height
7.38
Width
2.88
Length
0.5
Demographic
Kids - Ages 5 - 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14607
Zoro #
G2113528
UPC #
073577146075
Country of Origin
China

Dimensions

Height
7.38
Width
2.88
Length
0.5
Size
5

Details

Item
Scissors,5" Kids Plastic Hand le w/An
Color
Neon Colors
Demographic
Kids - Ages 5 - 11
Weight
0.08

Description

Scissors,5 In. Kids Plastic Hand le w/An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.