Zoro Homepage

Scissors, 5" Kids Titanium Soft Handle - Pointed Scissor

  • Mfr # 15987

  • Zoro # G2113537


product price: $4.69
/ea
Sold in multiples of 12 for $56.28

Key Features

Color
Assorted
Length
0.51
Material
Titanium Bonded
Height
7.28
Width
2.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15987
Zoro #
G2113537
UPC #
073577159877
Country of Origin
China

Dimensions

Length
0.51
Height
7.28
Width
2.76
Size
5

Details

Item
Scissors,5" Kids Titanium Soft Hand le
Color
Assorted
Material
Titanium Bonded
Weight
0.51
Demographic
Kids - Ages 5 - 11

Description

Scissors,5 In. Kids Titanium Soft Hand le

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.