Zoro Homepage

Scissors, 5" Kids Ultra Soft Handle Scissor, Pointed, W/ Anti-Microbial

  • Mfr # 14597

  • Zoro # G2113519


product price: $3.79
/ea
Sold in multiples of 12 for $45.48

Key Features

Color
Assorted
Width
2.88
Material
Stainless Steel
Length
7.38
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14597
Zoro #
G2113519
UPC #
073577145979
Country of Origin
China

Dimensions

Width
2.88
Length
7.38
Height
0.5
Size
5

Details

Item
Scissors,5" Kids Ultra Soft Hand le
Color
Assorted
Material
Stainless Steel
Weight
0.1
Demographic
Kids - Ages 5 - 11

Description

Scissors,5 In. Kids Ultra Soft Hand le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.