Zoro Homepage

Scissors, 5" Pointed (6 pack 13131)

  • Mfr # 16455

  • Zoro # G2113598


product price: $12.39
/ea
Sold in multiples of 6 for $74.34

Key Features

Color
Assorted
Number of Pieces
6
Material
Stainless Steel
Height
2.375
Includes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16455
Zoro #
G2113598
UPC #
073577164550
Country of Origin
China

Dimensions

Height
2.375
Width
5
Length
7.125
Size
5

Details

Item
Scissors,5" Pointed,6 pcs.
Color
Assorted
Number of Pieces
6
Material
Stainless Steel
Includes
6
Weight
0.37
Demographic
Kids - Ages 5 - 11

Description

Scissors,5 In. Pointed,6 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.