Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, 5" Preschool Spring Assist Scissors

  • Mfr # 15663

  • Zoro # G2113835


product price: $3.59
/ea
Sold in multiples of 12 for $43.08

Key Features

Color
Green/Blue
Width
4
Length
7.63
Height
0.5
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15663
Zoro #
G2113835
UPC #
073577156630
Country of Origin
China

Dimensions

Width
4
Length
7.63
Height
0.5
Size
5

Details

Item
Scissors,5" Preschool Spring Assist Sci
Color
Green/Blue
Material
Stainless Steel
Weight
0.1
Demographic
Kids - Ages 5 - 11

Description

Scissors,5 In. Preschool Spring Assist Sci

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.