Zoro Homepage

Scissors, 5" Soft Handle - 12ea14726 Bulk Pack Display

  • Mfr # 15971

  • Zoro # G2113589


product price: $28.55
/ea
Sold in multiples of 3 for $85.65

Key Features

Color
Assorted
Includes
12
Number of Pieces
12
Height
3
Length
8.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15971
Zoro #
G2113589
UPC #
073577159716
Country of Origin
China

Dimensions

Height
3
Length
8.75
Width
9.5

Details

Item
Scissors,5" Soft Hand le,12ea14726 Bu
Color
Assorted
Includes
12
Number of Pieces
12
Weight
1.07
Demographic
Kids - Ages 5 - 11

Description

Scissors,5 In. Soft Hand le,12ea14726 Bu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.