Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, 5" X-Ray Scissor - Blunt

  • Mfr # 14596-230

  • Zoro # G2113799


product price: $4.29
/ea
Sold in multiples of 12 for $51.48

Key Features

Color
Assorted
Width
2.88
Length
7.5
Height
0.5
Demographic
Kids - Ages 5 - 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14596-230
Zoro #
G2113799
UPC #
073577145962
Country of Origin
China

Dimensions

Width
2.88
Length
7.5
Height
0.5

Details

Item
Scissors,5" X-Ray Scissor,Blunt
Color
Assorted
Demographic
Kids - Ages 5 - 11
Weight
0.097

Description

Scissors,5 In. X-Ray Scissor,Blunt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.