Zoro Homepage

Scissors, 5.5" Safety Scissors, Weight: 0.05

  • Mfr # 10545

  • Zoro # G2113853


product price: $0.97
/ea
Sold in multiples of 24 for $23.28

Key Features

Color
Assorted
Material
Plastic/Metal
Width
2.38
Length
5.5
Height
3.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10545
Zoro #
G2113853
UPC #
073577105454
Country of Origin
China

Dimensions

Width
2.38
Length
5.5
Height
3.12
Size
5.5

Details

Item
Scissors,5.5" Safety Scissors
Color
Assorted
Material
Plastic/Metal
Demographic
Kids - Ages 5 - 11
Weight
0.05

Description

Scissors,5.5 In. Safety Scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.