Zoro Homepage

Scissors, 5.5" Safety Scissors, Width: 3

  • Mfr # 15515

  • Zoro # G2113869


product price: $3.25
/ea
Sold in multiples of 12 for $39.00

Key Features

Color
Green
Length
7
Height
0.25
Width
3
Weight
0.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15515
Zoro #
G2113869
UPC #
073577155152
Country of Origin
China

Dimensions

Length
7
Height
0.25
Width
3

Details

Item
Scissors,5.5" Safety Scissors
Color
Green
Weight
0.06
Demographic
Student - Age 12+,Kids - Ages 5 - 11

Description

Scissors,5.5 In. Safety Scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.