Zoro Homepage

Scissors, 6" Straight Shears

  • Mfr # 10570

  • Zoro # G2113275


product price: $2.69
/ea
Sold in multiples of 12 for $32.28

Key Features

Color
Black
Handle Material
Plastic
Handle Color
Stainless Steel
Cutting Length
2.33"
Height
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10570
Zoro #
G2113275
UPC #
073577105706
Country of Origin
China

Dimensions

Cutting Length
2.33"
Height
0.38
Length
7.25
Width
2.75
Size
6

Details

Item
Scissors,6" Straight Shears
Color
Black
Handle Material
Plastic
Handle Color
Stainless Steel
Weight
0.09
Demographic
Adult

Description

Scissors,6 In. Straight Shears

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.