Zoro Homepage

Scissors, 6" Straight Shears, Length: 8.75

  • Mfr # 19016

  • Zoro # G2113214


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Color
Black
Length
8.75
Height
3.25
Width
0.375
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19016
Zoro #
G2113214
UPC #
073577190160
Country of Origin
China

Dimensions

Length
8.75
Height
3.25
Width
0.375
Size
6

Details

Item
Scissors,6" Straight Shears
Color
Black
Material
Stainless Steel
Weight
0.14
Demographic
Adult

Description

Scissors,6 In. Straight Shears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.