Zoro Homepage

Scissors, 6" Student Scissor - Plastic Handles - with Anti-Microbial

  • Mfr # 14431

  • Zoro # G2113424


product price: $5.79
/ea
Sold in multiples of 12 for $69.48

Key Features

Color
Assorted
Width
2.88
Length
0.5
Height
7.63
Demographic
Student - Age 12+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14431
Zoro #
G2113424
UPC #
073577144316
Country of Origin
China

Dimensions

Width
2.88
Length
0.5
Height
7.63
Size
6

Details

Item
Scissors,6" Student Scissor,Plastic H
Color
Assorted
Demographic
Student - Age 12+
Weight
0.09

Description

Scissors,6 In. Student Scissor,Plastic H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.