Scissors, 7" Fun & Fashion Floral Blade Scissor, Weight: 0.1

  • Mfr # 16401

  • Zoro # G2113379


product price: $10.39
/ea
Sold in multiples of 12 for $124.68

Key Features

Color
Blue Handle
Height
8.66
Length
0.46
Width
2.87
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16401
Zoro #
G2113379
UPC #
073577164017
Country of Origin
China

Dimensions

Height
8.66
Length
0.46
Width
2.87
Size
7

Details

Item
Scissor,7" Fun and Fashion Floral Blade
Color
Blue Handle
Material
Stainless Steel
Weight
0.1
Demographic
Student - Age 12+

Description

Scissor,7 In. Fun and Fashion Floral Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.