Zoro Homepage

Scissors, 7" KleenEarth Soft handle Straight scissors

  • Mfr # 15553

  • Zoro # G2112968


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Color
Blue/Gray
Material
Stainless Steel
Length
8.875
Width
3.25
Height
0.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15553
Zoro #
G2112968
UPC #
073577155534
Country of Origin
China

Dimensions

Length
8.875
Width
3.25
Height
0.72

Details

Item
Scissors,7" KleenEarth Soft hand le Stra
Color
Blue/Gray
Material
Stainless Steel
Demographic
Adult
Weight
0.2

Description

Scissors,7 In. KleenEarth Soft hand le Stra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.