Zoro Homepage

Scissors, 7" Straight Shears, Width: 3.5

  • Mfr # 19017

  • Zoro # G2113108


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Color
Black
Material
Stainless Steel
Length
9.25
Width
3.5
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19017
Zoro #
G2113108
UPC #
073577190177
Country of Origin
China

Dimensions

Length
9.25
Width
3.5
Height
0.375
Size
7

Details

Item
Scissors,7" Straight Shears
Color
Black
Material
Stainless Steel
Weight
0.15
Demographic
Adult

Description

Scissors,7 In. Straight Shears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.