Zoro Homepage

Scissors, 7" Student Scissor 2-Pack (No 14231)

  • Mfr # 14350

  • Zoro # G2113476


product price: $13.95
/ea
Sold in multiples of 6 for $83.70

Key Features

Color
Assorted
Width
4.5
Includes
2
Material
Stainless Steel
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14350
Zoro #
G2113476
UPC #
073577143500
Country of Origin
China

Dimensions

Width
4.5
Length
10
Height
1
Size
7

Details

Item
Scissors,7" Student 2 pcs.,No.14
Color
Assorted
Includes
2
Material
Stainless Steel
Number of Pieces
2
Weight
0.28
Demographic
Student - Age 12+

Description

Scissors,7 In. Student 2 pcs.,No.14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.