Zoro Homepage

Scissors, 7" Ultra Shears

  • Mfr # 10259

  • Zoro # G2113013


product price: $17.79
/ea
Sold in multiples of 6 for $106.74

Key Features

Color
Black
Height
0.25
Length
8.5
Material
Stainless Steel
Width
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10259
Zoro #
G2113013
UPC #
073577102590
Country of Origin
Italy

Dimensions

Height
0.25
Length
8.5
Width
3.13

Details

Item
Scissors,7" Ultra Shears
Color
Black
Material
Stainless Steel
Weight
0.39
Demographic
Adult

Description

Scissors,7 In. Ultra Shears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.