Zoro Homepage

Scissors, 8" Bent Carbotitanium Scissors

  • Mfr # 16446

  • Zoro # G2112627


product price: $21.15
/ea
Sold in multiples of 6 for $126.90

Key Features

Color
White/Green
Length
10.63
Width
4
Material
CarboTitanium
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16446
Zoro #
G2112627
UPC #
073577164468
Country of Origin
China

Dimensions

Length
10.63
Width
4
Height
0.75
Size
8

Details

Item
Scissors,8" Bent Carbotitanium
Color
White/Green
Material
CarboTitanium
Weight
0.36
Demographic
Adult

Description

Scissors,8 In. Bent Carbotitanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.