Zoro Homepage

Scissors, 8" Bent Shears, 3-Pack

  • Mfr # 13402

  • Zoro # G2113239


product price: $10.99
/ea
Sold in multiples of 6 for $65.94

Key Features

Color
Black
Height
11
Width
4.38
Number of Pieces
3
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13402
Zoro #
G2113239
UPC #
073577134027
Country of Origin
China

Dimensions

Height
11
Width
4.38
Length
1
Size
8

Details

Item
Scissors,8" Bent Shears,3 pcs.
Color
Black
Number of Pieces
3
Material
Stainless Steel
Includes
3
Weight
0.4
Demographic
Adult

Description

Scissors,8 In. Bent Shears,3 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.