Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, 8" Geo Non-Stick Straight Scissors, Width: 3.75

  • Mfr # 16468

  • Zoro # G2112828


product price: $10.15
/ea
Sold in multiples of 12 for $121.80

Key Features

Color
Assorted
Length
9.63
Height
0.63
Width
3.75
Material
Non-Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16468
Zoro #
G2112828
UPC #
073577164680
Country of Origin
China

Dimensions

Length
9.63
Height
0.63
Width
3.75
Size
8

Details

Item
Scissors,8" Geo Non-Stick Straight
Color
Assorted
Material
Non-Stick
Demographic
Adult
Weight
0.23

Description

Scissors,8 In. Geo Non-Stick Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.