Zoro Homepage

Scissors, 8" Kleencut Straight Shears

  • Mfr # 13821

  • Zoro # G2113117


product price: $9.39
/ea
Sold in multiples of 6 for $56.34

Key Features

Color
Blue/Purple
Width
3.63
Material
Stainless Steel
Height
0.5
Length
9.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13821
Zoro #
G2113117
UPC #
073577138216
Country of Origin
China

Dimensions

Width
3.63
Height
0.5
Length
9.63

Details

Item
Scissors,8" Kleencut Straight Shears
Color
Blue/Purple
Material
Stainless Steel
Weight
0.2
Demographic
Adult

Description

Scissors,8 In. Kleencut Straight Shears

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.