Zoro Homepage

Scissors, 8" KleenEarth Soft Handle Straight Scissors

  • Mfr # 15588

  • Zoro # G2112995


product price: $9.99
/ea
Sold in multiples of 6 for $59.94

Key Features

Color
Black/Gray
Length
0.59
Height
9.45
Width
3.5
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15588
Zoro #
G2112995
UPC #
073577155886
Country of Origin
China

Dimensions

Length
0.59
Height
9.45
Width
3.5
Size
8

Details

Item
Scissors,8" KleenEarth Soft Hand le Stra
Color
Black/Gray
Material
Stainless Steel
Weight
0.22
Demographic
Adult

Description

Scissors,8 In. KleenEarth Soft Hand le Stra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.