Zoro Homepage

Scissors, 8" Lace Fashion Scissor

  • Mfr # 16660

  • Zoro # G2113388


product price: $11.39
/ea
Sold in multiples of 12 for $136.68

Key Features

Color
Assorted
Height
0.5
Width
3.63
Length
9.38
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16660
Zoro #
G2113388
UPC #
073577166608
Country of Origin
China

Dimensions

Height
0.5
Width
3.63
Length
9.38
Size
8

Details

Item
Scissors,8" Lace Fashion
Color
Assorted
Material
Stainless Steel
Demographic
Adult
Weight
0.18

Description

Scissors,8 In. Lace Fashion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.