Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, 8" Soft Bent Scissor W/ Anti-Microbial

  • Mfr # 14743

  • Zoro # G2112837


product price: $9.59
/ea
Sold in multiples of 6 for $57.54

Key Features

Color
Assorted
Width
4
Material
Stainless Steel
Length
10
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14743
Zoro #
G2112837
UPC #
073577147430
Country of Origin
China

Dimensions

Width
4
Length
10
Height
0.5
Size
8

Details

Item
Scissors,8" Soft Bent w/Anti-Microbial
Color
Assorted
Material
Stainless Steel
Demographic
Adult
Weight
0.19

Description

Scissors,8 In. Soft Bent w/Anti-Microbial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.