Zoro Homepage

Scissors, 8" Straight Carbotitanium Scissors

  • Mfr # 16447

  • Zoro # G2112663


product price: $21.15
/ea
Sold in multiples of 6 for $126.90

Key Features

Color
White/Green
Width
4
Height
11
Material
CarboTitanium
Length
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16447
Zoro #
G2112663
UPC #
073577164475
Country of Origin
China

Dimensions

Width
4
Height
11
Length
0.63
Size
8

Details

Item
Scissors,8" Straight Carbotitanium
Color
White/Green
Material
CarboTitanium
Demographic
Adult
Weight
0.31

Description

Scissors,8 In. Straight Carbotitanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.