Zoro Homepage

Scissors, 8" Straight Shears, 2PK

  • Mfr # 15452

  • Zoro # G2113038


product price: $15.59
/ea
Sold in multiples of 6 for $93.54

Key Features

Color
Blue
Number of Pieces
2
Height
0.67
Material
Stainless Steel
Includes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15452
Zoro #
G2113038
UPC #
073577154520
Country of Origin
China

Dimensions

Height
0.67
Length
10.91
Width
4.25
Size
8

Details

Item
Scissors,8" Straight Shears,2 pcs.
Color
Blue
Number of Pieces
2
Material
Stainless Steel
Includes
2
Demographic
Adult
Weight
0.29

Description

Scissors,8 In. Straight Shears,2 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.