Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, 8" Straight Shears, Length: 9.25

  • Mfr # 10572

  • Zoro # G2113248


product price: $3.25
/ea
Sold in multiples of 12 for $39.00

Key Features

Color
Black
Width
2.75
Length
9.25
Height
0.25
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10572
Zoro #
G2113248
UPC #
073577105720
Country of Origin
China

Dimensions

Width
2.75
Length
9.25
Height
0.25
Size
8

Details

Item
Scissors,8" Straight Shears
Color
Black
Material
Stainless Steel
Weight
0.13
Demographic
Adult

Description

Scissors,8 In. Straight Shears

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.