Zoro Homepage

Scissors, 8" Straight Shears, Width: 3.5

  • Mfr # 19018

  • Zoro # G2113205


product price: $7.59
/ea
Sold in multiples of 12 for $91.08

Key Features

Color
Black
Length
9.88
Width
3.5
Material
Stainless Steel
Height
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19018
Zoro #
G2113205
UPC #
073577190184
Country of Origin
China

Dimensions

Length
9.88
Width
3.5
Height
0.38
Size
8

Details

Item
Scissors,8" Straight Shears
Color
Black
Material
Stainless Steel
Demographic
Adult
Weight
0.17

Description

Scissors,8 In. Straight Shears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.