Zoro Homepage

Scissors, 8" Titanium Non-Stick Straight Scissor

  • Mfr # 14910

  • Zoro # G2112688


product price: $18.15
/ea
Sold in multiples of 6 for $108.90

Key Features

Color
Gray/Purple
Height
9.84
Length
0.75
Material
Non-Stick
Width
3.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14910
Zoro #
G2112688
UPC #
073577149106
Country of Origin
China

Dimensions

Height
9.84
Length
0.75
Width
3.46
Size
8

Details

Item
Scissors,8" Titanium Non-Stick Straight
Color
Gray/Purple
Material
Non-Stick
Weight
0.11
Demographic
Adult

Description

Scissors,8 In. Titanium Non-Stick Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.