Zoro Homepage

Scissors, 8" Titanium Ultra Smooth Straight Shears

  • Mfr # 14100

  • Zoro # G2112767


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Color
Grey/Yellow
Blade Material
Titanium
Handle Material
Rubber
Handle Color
Gray
Material
Titanium Bonded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14100
Zoro #
G2112767
UPC #
073577141001
Country of Origin
China

Dimensions

Height
3.38
Cutting Length
3.50"
Width
3.88
Length
10.13
Size
8

Details

Item
Scissors,8" Titanium Ultra Smooth,Strght
Color
Grey/Yellow
Blade Material
Titanium
Handle Material
Rubber
Handle Color
Gray
Material
Titanium Bonded
Weight
0.27
Demographic
Adult

Description

Scissors,8 In. Titanium Ultra Smooth,Strght

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.