Zoro Homepage

Scissors, 8" Vintage Bent Scissor

  • Mfr # 16459

  • Zoro # G2113345


product price: $25.19
/ea
Sold in multiples of 6 for $151.14

Key Features

Color
Copper
Height
10.88
Length
0.75
Material
Stainless Steel
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16459
Zoro #
G2113345
UPC #
073577164598
Country of Origin
China

Dimensions

Height
10.88
Length
0.75
Width
4
Size
8

Details

Item
Scissors,8" Vintage Bent
Color
Copper
Material
Stainless Steel
Demographic
Adult
Weight
0.38

Description

Scissors,8 In. Vintage Bent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.