Zoro Homepage

Scissors, 9" Straight Shears, Length: 11

  • Mfr # 19019

  • Zoro # G2113187


product price: $9.85
/ea
Sold in multiples of 12 for $118.20

Key Features

Color
Black
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Color
Black
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19019
Zoro #
G2113187
UPC #
073577190191
Country of Origin
China

Dimensions

Length
11
Cutting Length
3.88"
Height
0.375
Width
3.5
Size
9

Details

Item
Scissors,9" Straight Shears
Color
Black
Blade Material
Stainless Steel
Handle Material
Plastic
Handle Color
Black
Material
Stainless Steel
Weight
0.21
Demographic
Adult,Student - Age 12+

Description

Scissors,9 In. Straight Shears

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.