Zoro Homepage

Scissors, Right or Left Hand, 5 In. L

  • Mfr # 13130

  • Zoro # G5055687


product price: $2.79
/ea

Key Features

Overall Length
5 in
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Blunt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13130
Zoro #
G5055687
UPC #
073577131309
Country of Origin
China

Dimensions

Overall Length
5 in
Length of Cut
1 3/4 in
Blade Length
5 in

Details

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Blunt
Cutting Edge
Knife
Item
Scissors
Primary Application
Multipurpose
Adjustable
No
Handle Color
Assorted
Features
Durable, Extra Strong
Application
Multipurpose
Handle Design
Ring and Enlarged Bow
Left/Right Hand
Ambidextrous
Cutting Action
Blunt
Hand Orientation
Ambidextrous
Material Application
Paper
Cutting Edge Type
Straight

Description

Scissors, Adjustable No, Application Multi-Purpose, Blade Length 5 in, Blade Material Stainless Steel, Cutting Action Blunt, Cutting Edge Type Straight, Features Durable, Extra Strong, Hand Orientation Ambidextrous, Handle Color Assorted, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.