Scissors, Right or Left Hand, 8 In. L
Mfr # 10703
Zoro # G5055337
product price: $4.49
/eaKey Features
Overall Length
8"
Blade Material
Stainless steel
Handle Style
Bent
Handle Material
Polypropylene
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10703
Zoro #
G5055337
UPC #
073577107038
Country of Origin
China
Dimensions
Overall Length
8"
Length of Cut
3 1/4 in
Details
Blade Material
Stainless steel
Handle Style
Bent
Handle Material
Polypropylene
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Handle Color
Red
Left/Right Hand
Ambidextrous
Primary Application
All Purpose
Adjustable
No
Handle Design
Ring and Enlarged Bow
Application
Multipurpose
Features
Lightweight and Durable
Cutting Action
Bent
Cutting Edge Type
Straight
Material Application
Cardboard, Fabric and Other Materials, Light Line, Paper
Hand Orientation
Ambidextrous
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Action Bent, Cutting Edge Type Straight, Features Lightweight and Durable, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.