Zoro Homepage

Scissors, Scissor Caddy - Empty

  • Mfr # 14754

  • Zoro # G2113573


product price: $20.19
/ea
Sold in multiples of 4 for $80.76

Key Features

Color
Assorted
Width
9.13
Length
9.13
Height
9.63
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14754
Zoro #
G2113573
UPC #
073577147546
Country of Origin
China

Dimensions

Width
9.13
Length
9.13
Height
9.63

Details

Item
Scissors,Scissor Caddy,Empty
Color
Assorted
Material
Stainless Steel
Weight
1.9
Demographic
Kids - Ages 5 - 11

Description

Scissors,Scissor Caddy,Empty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.