Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Scissor Caddy W/ 24 pcs 5" Kids Blunt W/ Anti-Microbial

  • Mfr # 14756

  • Zoro # G2113625


product price: $68.59
/ea
Sold in multiples of 4 for $274.36

Key Features

Color
Assorted
Material
Stainless Steel
Length
8.75
Number of Pieces
24
Height
10.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14756
Zoro #
G2113625
UPC #
073577147560
Country of Origin
China

Dimensions

Length
8.75
Height
10.25
Width
8.88
Size
5

Details

Item
Scissors,Scissor Caddy w/24 pcs. 5" Kid
Color
Assorted
Material
Stainless Steel
Number of Pieces
24
Includes
24
Demographic
Kids - Ages 5 - 11
Weight
3.5

Description

Scissors,Scissor Caddy w/24 pcs. 5 In. Kid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.