Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Teachers Bulk 12Pack - 14597 with Anti-Microbial

  • Mfr # 14874

  • Zoro # G2113686


product price: $47.99
/ea
Sold in multiples of 3 for $143.97

Key Features

Color
Neon Colors
Blade Material
Stainless Steel
Handle Color
Assorted
Cutting Length
2"
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14874
Zoro #
G2113686
UPC #
073577148741
Country of Origin
China

Dimensions

Cutting Length
2"
Width
2.13
Height
7.88
Length
8.38
Size
5

Details

Item
Scissors,Teachers Bulk,12 pcs.,14597
Color
Neon Colors
Blade Material
Stainless Steel
Handle Color
Assorted
Number of Pieces
12
Material
Stainless Steel
Includes
12
Weight
1.2
Demographic
Kids - Ages 5 - 11

Description

Scissors,Teachers Bulk,12 pcs.,14597

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.