Zoro Homepage

Scissors, Teachers Bulk Pack Display, Kids 13130

  • Mfr # 13140

  • Zoro # G2113643


product price: $24.15
/ea
Sold in multiples of 3 for $72.45

Key Features

Color
Neon Colors
Width
2.63
Material
Stainless Steel
Height
8.63
Length
8.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13140
Zoro #
G2113643
UPC #
073577131408
Country of Origin
China

Dimensions

Width
2.63
Height
8.63
Length
8.88
Size
5

Details

Item
Scissors,Teachers Bulk Pack Display,Ki
Color
Neon Colors
Material
Stainless Steel
Number of Pieces
12
Includes
12
Weight
1
Demographic
Kids - Ages 5 - 11

Description

Scissors,Teachers Bulk Pack Display,Ki

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.