Zoro Homepage

Scissors, Teachers Bulk Pack Display, Kids 13131

  • Mfr # 13141

  • Zoro # G2113677


product price: $27.19
/ea
Sold in multiples of 3 for $81.57

Key Features

Color
Neon Colors
Height
8.5
Width
2.63
Includes
12
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13141
Zoro #
G2113677
UPC #
073577131415
Country of Origin
China

Dimensions

Height
8.5
Width
2.63
Length
8.5
Size
5

Details

Item
Scissors,Teachers Bulk Pack Display,Ki
Color
Neon Colors
Includes
12
Material
Stainless Steel
Number of Pieces
12
Demographic
Kids - Ages 5 - 11
Weight
0.34

Description

Scissors,Teachers Bulk Pack Display,Ki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.