Shatterproof Ruler with Anti-Microbial, 12'', Assorted Translucent Colors No Color Choice, 12PK

  • Mfr # 14381-011

  • Zoro # G213311945


product price: $53.85
/pk 12, $4.49/ea

Key Features

Material
Plastic
Color
Assorted (no color choice)
Includes
12 Rulers
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14381-011
Zoro #
G213311945
UPC #
194629121731
Country of Origin
China

Details

Material
Plastic
Color
Assorted (no color choice)
Includes
12 Rulers
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Westcott offers a wide range of anti-microbial products that contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Westcott Drafting & Drawing Tools are some of the finest products of their kind for students and professionals. Our commitment to meticulous quality and cutting edge innovation in measurement and art materials has earned an unparalleled reputation. This 12 Shatterproof Ruler features total flexibility and clarity of measurement. Bend this flexible ruler and it returns to its original shape. Translucent color allows for viewing through to the page. Scaled Metric & 1/16th and includes hang hole for convenient storage. Suitable for use in the home, school, shop or office. Sold as a pack of 12 in assorted colors no color choice.


  • •Ruler contains an antimicrobial agent to help inhibit the growth of bacterial stains and odors
  • •Total flexibility and clarity of measurement, returns to its original shape
  • •Translucent color allows for viewing through to the page
  • •Scaled Metric & 1/16th
  • •Hang hole for convenient storage
  • •Pack of 12 in assorted colors (no color choice)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.