Soft Handle 5" Kids Scissors, Pointed, Assorted Colors, 12PK
- Mfr # 14727
- Zoro # G923724127
product price:Â
$
62.29
/pk of 12, $5.19/ea
Key Features
Handle Material
Plastic
Color
Assorted
Includes
12 Scissors
Recommended Grade
Grade 1+
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14727
- Zoro #
- G923724127
- UPC #
- 194629073160
- Country of Origin
- China
- Handle Material
- Plastic
- Color
- Assorted
- Includes
- 12 Scissors
- Recommended Grade
- Grade 1+
- Blade Material
- Stainless Steel
- Recommended Age
- 6+ years
Dimensions
- Size
- 5 in
Description
Westcott scissors feature stainless steel blades and comfortable soft handles that are suitable for left-handed and right-handed children. 5" Pointed Scissors are specially designed for a child's hand. An inside grind on the stainless steel blades mean they are accurate and dependable. These scissors cut easily through paper, fabric, string, and other craft material. Westcott is dedicated to supporting education and inspiring creative activities in the classroom and at home. Products are specifically designed for growing students, created to be fun and functional with superior quality and exceptional value. For ages 6 and up. Sold as a pack of 12 in assorted colors (no color choice).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.