
Soft Handle Kids Scissors with Antimicro
Mfr # 14597
Zoro # G9772088
product price:Â $4.25
/eaKey Features
Overall Length
5 in
Color
Randomly Assorted
Tip Shape
Pointed
Length of Cut
2 in
Primary Application
Children; Students
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14597
Zoro #
G9772088
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 in
Length of Cut
2 in
Length
5"
Details
Color
Randomly Assorted
Tip Shape
Pointed
Item
Soft Handle Kids Scissors with Antimicro
Primary Application
Children; Students
Left/Right Hand
For Use
Handle Type
Straight
Material
Stainless Steel
Weight
0.13 lbs
Handle Color
Dark Blue/Light Blue, Green/Blue, Pink/Green, Pink/Yellow
Recommended Age
Ages 6 and Up
Handle Material
Plastic
Application
Children/Students
Description
Soft Handle Kids Scissors with Antimicro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.