
Stainless Steel Office Snips, 7in Long, 1.75in Cut Length, Crane-Style Red Handle
Mfr # ACM10098
Zoro # G815621091
product price: $13.95
/eaKey Features
Blade Material
Stainless Steel
Left/Right Hand
Left/Right
Handle Material
Plastic
Cutting Length
1.75 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACM10098
Zoro #
G815621091
UPC #
73577100985
Country of Origin
China
Dimensions
Cutting Length
1.75 in
Overall Length
7 in
Details
Blade Material
Stainless Steel
Left/Right Hand
Left/Right
Handle Material
Plastic
Handle Color
Red
Handle Type
Crane-Style
Item
All Purpose Scissors & Shears
Color
Red
Description
Effortlessly cuts through materials such as rugs, tile, rope, canvas, sheet metal, linoleum and wire. The angled snips with serrated, stainless steel blades make the toughest job seem easy. With red handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.