Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stencils, Brush 4"

  • Mfr # 15938

  • Zoro # G2116994


product price: $20.79
/ea
Sold in multiples of 4 for $83.16

Key Features

Color
Blue
Overall Width
0.4
Weight
0.4
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Length
12.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15938
Zoro #
G2116994
UPC #
073577159389
Country of Origin
China

Dimensions

Overall Width
0.4
Length
12.25
Width
0.25
Height
0.25
Size
4
Overall Length
4

Details

Item
Stencils,Brush 4"
Color
Blue
Weight
0.4
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Stencils,Brush 4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.