Zoro Homepage

Stencils, Helvetica 3/4" &1"

  • Mfr # 15844

  • Zoro # G2117055


product price: $4.59
/ea
Sold in multiples of 4 for $18.36

Key Features

Color
Blue
Overall Width
0.06
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Length
0.13
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15844
Zoro #
G2117055
UPC #
073577158443
Country of Origin
China

Dimensions

Overall Width
0.06
Length
0.13
Height
7.5
Size
0.75
Width
7.5
Overall Length
0.75

Details

Item
Stencils,Helvetica 3/4" and 1"
Color
Blue
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.06

Description

Stencils,Helvetica 3/4 In. and 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.